20m Portable Manual Air Hose Reel 6mm ID

Order Code: ZT5349509S

£69.99 Inc VAT (20%)


Description

Lightweight, floor standing hose reel with built-in carry handle for easy transportation. Features high grade TPR (Thermoplastic Rubber) inner tube and a reinforced PVC outer coating, which remains flexible in low temperatures. Silicone-free for use in the bodyshop. Fitted with quick connectors and supplied with a 1.9m inlet hose to connect the hose reel to a compressor. Drum is manufactured from impact resistant plastic.

See full description
Specifications for 20m Portable Manual Air Hose Reel 6mm ID
  • Maximum Pressure
    300psi
  • Outlet Size
    Quick Connector
  • MFR Part No.
    SA825
  • Inlet Size
    Quick Connector
  • Weight
    4.2kg
  • Length
    20m
  • Hose Type
    Reinforced Braided PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome