225mm Anti-Static PUR 0.7mm Wall 10M - 350-0225-0000

225mm Anti-Static PUR 0.7mm Wall 10M - 350-0225-0000

Order Code: ZT5391964SCopy

£999.99 Inc VAT (20%)


Description

232mm Outside Diameter x 225mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUR 350 FOOD-AS, Wall Thickness 0.7mm, Weight 2.080 Kg per Metre, Maximum Vacuum Pressure 0.050 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 0.285 bar, Norres

Specifications for 225mm Anti-Static PUR 0.7mm Wall 10M - 350-0225-0000
  • Product Type
    Industrial
  • Length
    10m
  • Outside Diameter
    232mm
  • Maximum Working Pressure
    0.28bar
  • Inside Diameter
    225mm
  • Weight per Metre
    2.08kg
  • Temperature Range
    40°C to +90°C
  • Wall Thickness
    0.7mm