25M 1/4in Hose Reel and Hose Grease - 30813284

25M 1/4in Hose Reel and Hose Grease - 30813284

Order Code: ZT5387335SCopy

£4,699.99 Inc VAT (20%)


Description

1/4" Female Inlet x 1/4" Male Outlet x 1/4" Inside Diameter, Self-retracting Hose Reel, Grease, Series 884, Length 25 Metres, Synthetic Oil Resistant Rubber, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 349 bar, Nederman

Specifications for 25M 1/4in Hose Reel and Hose Grease - 30813284
  • Inlet Size
    1/4in
  • Maximum Working Pressure
    349bar
  • Length
    25m
  • Outlet Size
    1/4in
  • Product Type
    Industrial
  • Hose Material
    Synthetic Oil Resistant Rubber
  • Temperature Range
    40°C to +100°C
  • Inlet Gender
    Female
  • Outlet Gender
    Male