3/8in Super Rubber Alloy Air Hose 30M - SRAH10X

3/8in Super Rubber Alloy Air Hose 30M - SRAH10X

Order Code: ZT5436467S

£99.99 Inc VAT (20%)


Description

19mm Outside Diameter x 10mm (3/8") Inside Diameter, Superior Rubber Alloy Air Hose, 30 Metre Coil, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 20 bar, FT Pro

Specifications for 3/8in Super Rubber Alloy Air Hose 30M - SRAH10X
  • Maximum Working Pressure
    20bar
  • Inside Diameter
    10mm
  • Product Type
    Industrial
  • Outside Diameter
    19mm
  • Temperature Range
    20°C to +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome