3/8in x 10mm ID 0.6M Leader BSPT H/ass - LDRH10X0.6

Order Code: ZT5426976S

£12.99 Inc VAT (20%)


Description

3/8" BSP Taper Male x 10mm Inside Diameter, Air Tool Hose Assembly, Leader Hose, Length 0.6 Metres, To Suit Hose 19SFTF10SXN, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 20 bar, FT Pro Parker Rectus Tema

Specifications for 3/8in x 10mm ID 0.6M Leader BSPT H/ass - LDRH10X0.6
  • Maximum Working Pressure
    20bar
  • Inside Diameter
    10mm
  • Length
    0.6m
  • Product Type
    Industrial