300mm Anti-Static PUR 0.7mm Wall 10M - 350-0300-0000

300mm Anti-Static PUR 0.7mm Wall 10M - 350-0300-0000

Order Code: ZT5392174SCopy

£1,699.99 Inc VAT (20%)


Description

307mm Outside Diameter x 300mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUR 350 FOOD-AS, Wall Thickness 0.7mm, Weight 2.770 Kg per Metre, Maximum Vacuum Pressure 0.035 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 0.215 bar, Norres

Specifications for 300mm Anti-Static PUR 0.7mm Wall 10M - 350-0300-0000
  • Weight per Metre
    2.77kg
  • Length
    10m
  • Inside Diameter
    300mm
  • Product Type
    Industrial
  • Maximum Working Pressure
    0.21bar
  • Outside Diameter
    307mm
  • Wall Thickness
    0.7mm
  • Temperature Range
    40°C to +90°C