32.5mm OD x 1in ID Multi-Purpose Push-Lok Hose - 801PLUS-16-BLK-R
Hover to enlarge the image

32.5mm OD x 1in ID Multi-Purpose Push-Lok Hose - 801PLUS-16-BLK-R

Order Code:
MPN:

Product Description

32.5mm Outside Diameter x 1" Inside Diameter, 801-Plus, Multipurpose, Push-Lok Hose, Black, 250mm Bend Radius, Nitrile Inner, High-tensile Fibre Braid Reinforcement, Working Temperature -40┬░C to +100┬░C, Burst Pressure 56 bar, Maximum Working Pressure 14 bar, Parker

Specifications
Series
Steel Braided
Product Type
Hydraulic
Inside Diameter
1in
Hose Diameter
32.5DN
Material
Nitrile
Colour
Black
Burst Pressure
56bar
Length
50m
Outside Diameter
32.5mm
Maximum Working Pressure
14bar
Temperature Range
40°C to +100°C


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome