32.5mm OD x 1in ID Multi-Purpose Push-Lok Hose - 801PLUS-16-BLU-R

32.5mm OD x 1in ID Multi-Purpose Push-Lok Hose - 801PLUS-16-BLU-R

Order Code: ZT5399868S

£3,399.99 Inc VAT (20%)


Description

32.5mm Outside Diameter x 1" Inside Diameter, 801-Plus, Multipurpose, Push-Lok Hose, Blue, 250mm Bend Radius, Nitrile Inner, High-tensile Fibre Braid Reinforcement, Working Temperature -40┬░C to +100┬░C, Burst Pressure 56 bar, Maximum Working Pressure 14 bar, Parker

Specifications for 32.5mm OD x 1in ID Multi-Purpose Push-Lok Hose - 801PLUS-16-BLU-R
  • Hose Diameter
    32.5DN
  • Colour
    Blue
  • Burst Pressure
    56bar
  • Inside Diameter
    1in
  • Material
    Nitrile
  • Outside Diameter
    32.5mm
  • Product Type
    Hydraulic
  • Length
    50m
  • Maximum Working Pressure
    14bar
  • Series
    Steel Braided
  • Temperature Range
    40°C to +100°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome