5/16in ID Rubber Air Hose 175PSI 25MTR - 2020-8369

5/16in ID Rubber Air Hose 175PSI 25MTR - 2020-8369

Order Code: ZT5386707SCopy

£79.99 Inc VAT (20%)


Description

8mm (5/16") Inside Diameter x 16mm Outside Diameter, Rubber Compressed Air Hose, 25 Metre Coil, Air Tool Hose Assembly, Maximum Working Pressure 12 bar, FT Pro

Specifications for 5/16in ID Rubber Air Hose 175PSI 25MTR - 2020-8369
  • Length
    25m
  • Outside Diameter
    16mm
  • Maximum Working Pressure
    12bar
  • Product Type
    Industrial
  • Inside Diameter
    8mm