5/16in ID x 10M REC 19S Plug x 1/4in H/as - RH08X1/4X19-10

Order Code: ZT5436854S

£51.99 Inc VAT (20%)


Description

1/4" BSP Taper Male x 8mm Inside Diameter, Air Tool Hose Assembly, Rectus 19 Series Plug x 1/4" BSP Taper, Rubber Hose Assembly, Length 10 Metres, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 20 bar, FT Pro Parker Rectus Tema

Specifications for 5/16in ID x 10M REC 19S Plug x 1/4in H/as - RH08X1/4X19-10
  • Product Type
    Industrial
  • Inside Diameter
    8mm
  • Maximum Working Pressure
    20bar
  • Length
    10m