5/16in ID x 15mm OD Air Hose - AIR08

Order Code: ZT5407229S

£189.99 Inc VAT (20%)


Description

5/16" Inside Diameter x 15mm Outside Diameter, Air Hose, 25 Metres, Black/Yellow, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 20 bar, Copely

Specifications for 5/16in ID x 15mm OD Air Hose - AIR08
  • Colour
    Black/Yellow
  • Outside Diameter
    15mm
  • Product Type
    Industrial
  • Inside Diameter
    5/16in
  • Length
    25m
  • Maximum Working Pressure
    20bar