5/16in ID x 15mm OD Air Hose - BAIR08

Order Code: ZT5409489S

£122.99 Inc VAT (20%)


Description

5/16" Inside Diameter x 15mm Outside Diameter, Air Hose, 25 Metres, Black, Maximum Working Pressure 20 bar, Copely

Specifications for 5/16in ID x 15mm OD Air Hose - BAIR08
  • Inside Diameter
    5/16in
  • Outside Diameter
    15mm
  • Colour
    Black
  • Maximum Working Pressure
    20bar
  • Product Type
    Industrial
  • Length
    25m