50mm Anti-Static PUR 0.7mm Wall 10M - 350-0050-0000

50mm Anti-Static PUR 0.7mm Wall 10M - 350-0050-0000

Order Code: ZT5391993SCopy

£309.99 Inc VAT (20%)


Description

57mm Outside Diameter x 50mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUR 350 FOOD-AS, Wall Thickness 0.7mm, Weight 0.400 Kg per Metre, Maximum Vacuum Pressure 0.380 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 1.250 bar, Norres

Specifications for 50mm Anti-Static PUR 0.7mm Wall 10M - 350-0050-0000
  • Inside Diameter
    50mm
  • Outside Diameter
    57mm
  • Length
    10m
  • Maximum Working Pressure
    1.25bar
  • Weight per Metre
    0.4kg
  • Product Type
    Industrial
  • Vacuum
    0.38bar
  • Temperature Range
    40°C to +90°C
  • Wall Thickness
    0.7mm