65mm Anti-Static PUR 0.7mm Wall 10M - 350-0065-0000

65mm Anti-Static PUR 0.7mm Wall 10M - 350-0065-0000

Order Code: ZT5391947SCopy

£359.99 Inc VAT (20%)


Description

70mm Outside Diameter x 65mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUR 350 FOOD-AS, Wall Thickness 0.7mm, Weight 0.520 Kg per Metre, Maximum Vacuum Pressure 0.290 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 0.970 bar, Norres

Specifications for 65mm Anti-Static PUR 0.7mm Wall 10M - 350-0065-0000
  • Weight per Metre
    0.52kg
  • Outside Diameter
    70mm
  • Length
    10m
  • Product Type
    Industrial
  • Maximum Working Pressure
    0.97bar
  • Inside Diameter
    65mm
  • Vacuum
    0.29bar
  • Temperature Range
    40°C to +90°C
  • Wall Thickness
    0.7mm