75mm Anti-Static PUR 0.7mm Wall 10M - 350-0075-0000

75mm Anti-Static PUR 0.7mm Wall 10M - 350-0075-0000

Order Code: ZT5391898SCopy

£399.99 Inc VAT (20%)


Description

82mm Outside Diameter x 75mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUR 350 FOOD-AS, Wall Thickness 0.7mm, Weight 0.590 Kg per Metre, Maximum Vacuum Pressure 0.175 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 0.840 bar, Norres

Specifications for 75mm Anti-Static PUR 0.7mm Wall 10M - 350-0075-0000
  • Product Type
    Industrial
  • Maximum Working Pressure
    0.84bar
  • Weight per Metre
    0.59kg
  • Outside Diameter
    82mm
  • Length
    10m
  • Inside Diameter
    75mm
  • Vacuum
    0.17bar
  • Wall Thickness
    0.7mm
  • Temperature Range
    40°C to +90°C