Air Hose, 20m Long

Air Hose, 20m Long

Order Code: ZT1026212PCopy

£59.99 Inc VAT (20%)
£61.993% off

Order by 3pm, get it Tomorrow

Description

Black PVC Alloy (PTE) compound air hose with an internal diameter of 10mm and an external diameter of 17mm.

Features and Benefits
•Excellent abrasion resistance and resistance to oil and fuels
•Silicone free with good flexibility and kink resistance

Standards
•Conforms to: ISO 5774:2008 (BS 6066:1981)
•Exceeds: BS EN ISO 2398:1997 (BS 5118:1980)

See full description
Specifications for Air Hose, 20m Long
  • Colour
    Black
  • Inside Diameter
    10mm
  • MFR Part No.
    HS25E01
  • Length
    20m
  • Material
    PTE
    PVC
  • Maximum Working Pressure
    300psi
  • Maximum Operating Temperature
    60°C
  • Minimum Operating Temperature
    15°C