0
1

Breathing Air Hose, 10mtr, 3/8''

Order Code: ZT2443651S

£51.99 Inc VAT (20%)


Description

5 layer thermoplastic flame and heat resistant jacket.
Reinforcements: 2 layers polyester braiding.
Anti-Static in accordance with the requirements of EN 14594:2005, with a resistance >103
Complies with EN 14594:2005, EN 14594:2005, EN 14593-1:2005 and EN 14593-2:2005
Working Pressure: 30 Bar
Burst Pressure: 120 Bar
Length: 10mtr
3/8"

See full description
Specifications for Breathing Air Hose, 10mtr, 3/8''
  • Product Type
    Breathing Air Hose
  • Length
    10mtr