Breathing Air Hose 3/8in 25K 25M Assembly - BA-38-25M-25K

Order Code: ZT5409347S

£1,019.99 Inc VAT (20%)


Description

3/8" Inside Diameter x 18.6mm Outside Diameter, Breathing Air Hose Assembly, 25KD Series, Length 25 Metres, Bend Radius SBR, Black, Working Temperature -40┬░C to +80┬░C, Maximum Working Pressure 12 bar, Jaymac

Specifications for Breathing Air Hose 3/8in 25K 25M Assembly - BA-38-25M-25K
  • Material
    SBR
  • Length
    25m
  • Inside Diameter
    3/8in
  • Maximum Working Pressure
    12bar
  • Outside Diameter
    18.6mm
  • Product Type
    Industrial
  • Colour
    Black