Compact Retractable Air Hose Reel Complete with Hose - HR5-309GCBH

Order Code: ZT5423033S

£209.99 Inc VAT (20%)


Description

1/4" BSP Taper Male Inlet x 3/8" or 1/4" BSP Taper Male Outlet x 3/8" Hose Inside Diameter, Compact Retractable Air Hose Reel, comes with 9 Metre Hose, PVC, Grey, Maximum Working Temperature 60┬░C, Maximum Working Pressure 20 bar, GP

Specifications for Compact Retractable Air Hose Reel Complete with Hose - HR5-309GCBH
  • Colour
    Grey
  • Inside Diameter
    3/8in
  • Inlet Size
    1/4in
  • Product Type
    Industrial
  • Length
    9m
  • Maximum Working Pressure
    20bar
  • Outlet Size
    3/8in or 1/4in