Compact Retractable Air Hose Reel Complete with Hose - HR5-315SF-Y

Order Code: ZT5423002S

£259.99 Inc VAT (20%)


Description

1/4" BSP Taper Male Inlet x 3/8" or 1/4" BSP Taper Male Outlet x 3/8" Hose Inside Diameter, Compact Retractable Air Hose Reel, comes with 17 Metre Hose, PVC, Yellow, Maximum Working Temperature 60┬░C, Maximum Working Pressure 20 bar, GP

Specifications for Compact Retractable Air Hose Reel Complete with Hose - HR5-315SF-Y
  • Length
    17m
  • Maximum Working Pressure
    20bar
  • Inlet Size
    1/4in
  • Outlet Size
    3/8in or 1/4in
  • Product Type
    Industrial
  • Colour
    Yellow
  • Inside Diameter
    3/8in