H20 for Air/water 12M 6mm (1/4in) Hose - 30800220

H20 for Air/water 12M 6mm (1/4in) Hose - 30800220

Order Code: ZT5392706SCopy

£429.99 Inc VAT (20%)


Description

3/8" Female Inlet x 1/4" Male Outlet x 1/4" Inside Diameter, Self-retracting Hose Reel, Air and Water, Series H20 and H30, Length 12 Metres, PVC/Polyurethane, Working Temperature -10┬░C to +60┬░C, Maximum Working Pressure 15 bar, Nederman

Specifications for H20 for Air/water 12M 6mm (1/4in) Hose - 30800220
  • Length
    12m
  • Maximum Working Pressure
    15bar
  • Product Type
    Industrial
  • Inlet Size
    3/8in
  • Outlet Size
    1/4in
  • Inlet Gender
    Female
  • Hose Material
    PVC/Polyurethane
  • Outlet Gender
    Male
  • Temperature Range
    10°C to +60°C