H30 for Air/water 10M 10mm (3/8in) Hose - 30800430

H30 for Air/water 10M 10mm (3/8in) Hose - 30800430

Order Code: ZT5392673SCopy

£549.99 Inc VAT (20%)


Description

3/8" Female Inlet x 3/8" Male Outlet x 3/8" Inside Diameter, Self-retracting Hose Reel, Air, Hose Reel Series H20 and H30, Length 10 Metres, Polyurethane, Working Temperature -10┬░C to +60┬░C, Maximum Working Pressure 15 bar, Nederman

Specifications for H30 for Air/water 10M 10mm (3/8in) Hose - 30800430
  • Maximum Working Pressure
    15bar
  • Product Type
    Industrial
  • Inlet Size
    3/8in
  • Outlet Size
    3/8in
  • Length
    10m
  • Inlet Gender
    Female
  • Temperature Range
    10°C to +60°C
  • Hose Material
    Polyurethane
  • Outlet Gender
    Male