1/2in ID Rubber Air Hose 175PSI 25MTR - 2020-8385

1/2in ID Rubber Air Hose 175PSI 25MTR - 2020-8385

Order Code: ZT5386660SCopy

£149.99 Inc VAT (20%)


Description

13mm (1/2") Inside Diameter x 22mm Outside Diameter, Rubber Compressed Air Hose, 25 Metre Coil, Air Tool Hose Assembly, Maximum Working Pressure 12 bar, FT Pro

Specifications for 1/2in ID Rubber Air Hose 175PSI 25MTR - 2020-8385
  • Product Type
    Industrial
  • Maximum Working Pressure
    12bar
  • Outside Diameter
    22mm
  • Length
    25m
  • Inside Diameter
    13mm