Heavy Duty Air Hose Reel Complete with Hose - 58.3023OS

Heavy Duty Air Hose Reel Complete with Hose - 58.3023OS

Order Code: ZT5398926SCopy

£619.99 Inc VAT (20%)


Description

1/4" BSP Parallel Male Inlet x 1/4" BSP Parallel Male Outlet x 3/8" Hose Inside Diameter, Heavy Duty Retractable Air and Water Hose Reel, comes with 30 Metre Hose, Rubber PVC Blend, Black/Blue, Maximum Working Pressure 20 bar, Jamec Pem

Specifications for Heavy Duty Air Hose Reel Complete with Hose - 58.3023OS
  • Maximum Working Pressure
    20bar
  • Inlet Size
    1/4in
  • Colour
    Black Blue
  • Product Type
    Industrial
  • Outlet Size
    1/4in
  • Length
    30m
  • Inside Diameter
    3/8in
  • Hose Material
    Rubber PVC Blend
  • Inlet Gender
    Male
  • Inlet Type
    BSPP
  • Outlet Gender
    Male