1/4in ID x 10.5mm OD Multi-Purpose Reinforced Hose - CXPVC06

Order Code: ZT5411807S

£149.99 Inc VAT (20%)


Description

1/4" Inside Diameter x 10.5mm Outside Diameter, Multi Purpose Reinforced Hose, 30 Metres, PVC, Blue, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 18 bar, Copely

Specifications for 1/4in ID x 10.5mm OD Multi-Purpose Reinforced Hose - CXPVC06
  • Material
    PVC
  • Inside Diameter
    1/4in
  • Product Type
    Industrial
  • Outside Diameter
    10.5mm
  • Length
    30m
  • Colour
    Blue
  • Maximum Working Pressure
    18bar