1/4in ID x 12mm OD Air Hose - BAIR06

Order Code: ZT5409448S

£102.99 Inc VAT (20%)


Description

1/4" Inside Diameter x 12mm Outside Diameter, Air Hose, 25 Metres, Black, Maximum Working Pressure 20 bar, Copely

Specifications for 1/4in ID x 12mm OD Air Hose - BAIR06
  • Colour
    Black
  • Maximum Working Pressure
    20bar
  • Inside Diameter
    1/4in
  • Product Type
    Industrial
  • Outside Diameter
    12mm
  • Length
    25m