1/4in ID x 13mm OD Air Hose - AIR06

Order Code: ZT5407250S

£169.99 Inc VAT (20%)


Description

1/4" Inside Diameter x 13mm Outside Diameter, Air Hose, 30 Metres, Black/Yellow, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 20 bar, Copely

Specifications for 1/4in ID x 13mm OD Air Hose - AIR06
  • Length
    30m
  • Colour
    Black/Yellow
  • Maximum Working Pressure
    20bar
  • Product Type
    Industrial
  • Inside Diameter
    1/4in
  • Outside Diameter
    13mm