SIP 3/8" 50ft PVC Workshop Hose

Order Code: ZT1194458P

£29.99 Inc VAT (20%)

Currently unavailable

Description

The SIP 3/8" 50ft PVC Workshop Hose is manufactured from quality, heavy-duty, and high-visibility reinforced PVC hose with a 300psi max. pressure, ideal for garages, workshops, and pneumatic equipment.

Perfect for use with premium SIP compressors and air tools.

• 3/8" 50ft (15.2mtr) hose with 300psi (20.7bar) max. pressure
• High-visibility reinforced PVC for increased durability
• Designed for garages, workshops, and pneumatic equipment
• Lightweight design; easy use, storage, and transport
• Dependable and superb value-for-money
• 1/4" BSP male end fittings

See full description
Specifications for SIP 3/8" 50ft PVC Workshop Hose
  • MFR Part No.
    07701
  • Hose Length
    5ft
  • Hose Diameter
    3/8"in
  • Max. Pressure
    300psi (20.7 bar)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome