3/4in ID Rubber Air Hose 175PSI 25MTR - 2044-1036

3/4in ID Rubber Air Hose 175PSI 25MTR - 2044-1036

Order Code: ZT5385696S

£299.99 Inc VAT (20%)


Description

19mm (3/4") Inside Diameter x 30mm Outside Diameter, Rubber Compressed Air Hose, 25 Metre Coil, Air Tool Hose Assembly, Maximum Working Pressure 12 bar, FT Pro

Specifications for 3/4in ID Rubber Air Hose 175PSI 25MTR - 2044-1036
  • Length
    25m
  • Product Type
    Industrial
  • Maximum Working Pressure
    12bar
  • Outside Diameter
    30mm
  • Inside Diameter
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome