3/4in ID x 29mm OD Air Hose - AIR19100

Order Code: ZT5407575S

£1,499.99 Inc VAT (20%)


Description

3/4" Inside Diameter x 29mm Outside Diameter, Air Hose, 100 Metres, Black/Yellow, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 20 bar, Copely

Specifications for 3/4in ID x 29mm OD Air Hose - AIR19100
  • Product Type
    Industrial
  • Inside Diameter
    3/4in
  • Maximum Working Pressure
    20bar
  • Length
    100m
  • Colour
    Black/Yellow
  • Outside Diameter
    29mm