11 Piece Electricians Tool Kit

11 Piece Electricians Tool Kit

Order Code: ZT4312563SCopy

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.316%
10 +£24.6312%


Description

COMPREHENSIVE ELECTRICIAN'S TOOLKIT: The Amtech L0510 is an 11-piece VDE 1000V Electricians Toolkit offering a comprehensive assortment of tools and accessories for electrical tasks. PRECISION ENGINEERED PLIERS: Includes 150mm (6) long nose plier and 150mm (6") side cutting plier crafted for precision and durability to meet the demands of electrical work. VARIED SCREWDRIVER SET: Features PH1 x 80mm PH2 x 100mm 2.5 x 75mm 4 x 400mm and 5.5 x 125mm screwdrivers ensuring you have the right tool for various tasks. ESSENTIAL ACCESSORIES: Comes with a mains tester (100-250V) and two insulation tapes providing essential equipment for electrical safety and maintenance. HANDY STORAGE CASE: Supplied in a sturdy storage case keeping your tools organized and easily accessible for efficient use on the job. 3-YEAR GUARANTEE: Backed by Amtech's 3-year guarantee offering peace of mind and assurance of quality performance just like all other Amtech hand tools.

See full description
Specifications for 11 Piece Electricians Tool Kit
  • Product Type
    Electricians Tool Kit
  • Number of Pieces
    11
  • Voltage Rating
    1000V