0
1
2
3
4

DCS356N 18V XR Brushless Oscillating Multi Tool with 30 Accessories (Body Only)

Order Code: ZT3594534S

£129.99 Inc VAT (20%)


Description

The Dewalt DCS356N 18V XR Brushless Oscillating Multi Tool with a quick change accessory system

The Dewalt DCS356N Body Only Oscillating Multi Tool delivers 0-22, 000 oscillations per minute, providing faster, more efficient completion of the most demanding tasks. It has a quick change accessory system that allows blades and attachments to be changed quickly without the use of tools. It also has a universal accessory adaptor for use with most oscillating tool accessory brands. It's cordless and brushless technology gives more control, more power and a faster speed of cut making it the ideal addition to your kit. Comes complete with a 30 piece accessory set to support a range of cutting and sanding applications. Sold without battery or charger in a cardboard box.

Features:​

Fully brushless 18V XR model is extremely powerful, delivering 0-22, 000 oscillations per minute for the most demanding tasks

Bright LED light illuminates dark work surfaces for accurate cutting

Dual grip variable speed trigger provides the ultimate speed and application control as well as increased user comfort upon prolonged use

Universal accessory adapter for use with most oscillating tool accessory brands

Comes with:​

31 x 40mm HCS Blade

31 x 40mm Bi-Metal Blade

1 x Sanding Pad

25 x Assorted Sanding Paper Sheets

Universal Adapter and Hex Key

Specification:

Length: 310 mm

Weight: 1.1 kg

Sound Pressure: 86 dB (A)

Sound Pressure Uncertainty: 3 dB (A)

Sound Power: 97 dB (A)

Sound Power Uncertainty: 3 dB (A)

Hand/Arm Vibration: 12.4 m/s2

Uncertainty K 1 (Vibration) : 1.5 m/s

Weight: 1.1 kg

Sound Pressure Uncertainty: 3 dB (A)

See full description
Specifications for DCS356N 18V XR Brushless Oscillating Multi Tool with 30 Accessories (Body Only)
  • Product Type
    Oscillating Multi Tool
  • Length
    310mm
  • Weight
    1.1kg
  • Number of Pieces
    31

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome