DWE315KT-GB - Oscillating Multi-tool with Quick Change Kit & TSTAK Kit Box - 230V

Order Code: ZT3938491S

£179.99 Inc VAT (20%)


Description

Powerful multi-cutter and oscillating tool for cutting pipe, plasterboard mounted electrical sockets and notches in joists. Ideal for flush cutting in tight, hard to reach areas. Features variable speed trigger for ultimate application control and accuracy.

• Quick accessory change & adjustment, no Hex Key required
• Superior Ergonomics
• 0 - 22,000 opm Variable Speed Trigger for ultimate control
• Oscillating Angel 1.6⁰
• Sanding Platen included
• Universal Adaptor included
• Powerful 300w Motor
• LED light

See full description
Specifications for DWE315KT-GB - Oscillating Multi-tool with Quick Change Kit & TSTAK Kit Box - 230V
  • MFR Part No.
    DWE315KT-GB
  • Power Source
    Electric
  • No Load Speed
    22000opm
  • Product Type
    Corded Oscillating Multi-tool
  • Model Number
    DWE315KT-GB
  • Weight
    1.5kg
  • Power
    300W
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome