Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Multi Tools
Heavy Duty 14" 1000V Antidrop ACO
By EGA Master
Order Code:
ZT1161511P
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/multi-tools/heavy-duty-14-inch-1000v-antidrop-aco/p/ZT1161511P
Add to quotation
View all Multi Tools
Description
Description unavailable
Specifications
Specifications for Heavy Duty 14" 1000V Antidrop ACO
Length
18mm
Product Type
ACO
Voltage Rating
1000V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome