Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Multi Tools
Heavy Duty Stair Tool Each
By Prochem
Order Code:
ZT2426389S
£369.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
369.99
https://www.zoro.co.uk/shop/tools-and-machining/multi-tools/heavy-duty-stair-tool-each/p/ZT2426389S
Add to quotation
View all Multi Tools
Description
Stainless steel 15 cm (6”) wide stair tool with long handle, grip and 06 spray tip.
Specifications
Specifications for Heavy Duty Stair Tool Each
Product Type
Carpet Machine Accessories
Colour
Silver
Overall Length
15cm / 6in
Material
Stainless Steel
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome