M18 Fuel Cut Off Saw - Bare Unit

M18 Fuel Cut Off Saw - Bare Unit

Order Code: ZT2585951SCopy

£469.99 Inc VAT (20%)


Description

M18 FUEL™ is a battery-powered cut-off saw that delivers the power to cut reinforced concrete.

Features and Benefits
• Weighing just 6.2kg with battery pack is lighter than petrol alternatives
• Instant start-up eliminates the hassle of mixing fuel and engine maintenance
• Zero fume emissions for safer indoor use
• RAPIDSTOP™ blade brake and load indicator light enhance safety and precision
• Achieves 85mm cutting depth with dual-sided water supply for superior dust control
• Engineered for low vibration (1.81 m/s²), it ensures comfortable, extended use
• The HIGH OUTPUT™ system pushes performance and run time to new levels, pairing seamlessly with FORGE™ batteries
• ONE-KEY™ tracking and securit to lock tools remotely via a cloud-based platform

Notes
• Fully compatible with the M18™ SWITCH TANK™ sprayer and water system
• Works with all MILWAUKEE® M18™ batteries for ultimate flexibility

See full description
Specifications for M18 Fuel Cut Off Saw - Bare Unit
  • MFR Part No.
    4933471696
  • Product Type
    Cut Off Saw
  • Model Number
    M18 FUEL
  • Voltage
    18V
  • No Load Speed
    6600rpm
  • Power Source
    Batteries
  • Noise / Vibration Information
    Vibration Uncertainty 1.51m/s²
  • Battery Type
    Li-ion