0
1
2

M18 Fuel Multitool Body Only

Order Code: ZT3924966S

£209.99 Inc VAT (20%)


Description

Designed to perform a range of cutting actions, this multi tool can be adapted to suit your wide and varied applications such as rip cutting hardwood and nail embedded wood. Boasting a POWERSTATE™ brushless motor, a 10 setting dial, auto-load feature and a blade change adaptor, the product is simple to operate and effective at performing. This product is supplied as the tool body only and requires a battery to operate (sold separately).

Features and Benefits
• POWERSTATE™ brushless motor combined with an aggressive oscillation angle of 2.1° (left/ right) and 10,000 - 20,000 OPM allows the product to deliver an extremely fast speed cut
• Suitable for multiple applications such as rip cuts through hardwoods and nail embedded wood for versatility
• 10-setting dial and auto-load feature ensures the user can adjust the speed to suit your desired application
• FIXTEC™ tool free blade change gets you back to work quickly and reduces tool downtime
• Universal blade change adaptor included to accept all major competitor blades for scope of use
• Integrated 180 degree LED light offers maximum visibility in low-light situations

Typical Applications
• DIY
• Construction
• Carpentry
• Engineering

See full description
Specifications for M18 Fuel Multitool Body Only
  • Series
    M18 FUEL
  • Power Source
    Battery
  • MFR Part No.
    4933478491
  • Battery Type
    Li-ion
  • No Load Speed
    20, 000opm
  • Model Number
    M18 FMT-0X
  • Weight
    1.9kg
  • Product Type
    Multi Tool
  • Voltage
    18V
  • Oscillation Angle
    2.1°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome