TM3000C/1 320W Multi Tool 110V

Order Code: ZT1004007X

£139.99 Inc VAT (20%)


Description

Powerful and versatile tool with 3.2° oscillation angle for cutting, sanding and scraping materials. Suitable for use with wood, stone, plastic, metal and plasterboard. Oscillating Cutting Action. 6000-20,000 Oscillations/min. Standard OIS Fitting.

Specifications for TM3000C/1 320W Multi Tool 110V
  • Overall Length
    275mm
  • Type
    Multi-Tool Kit
  • MFR Part No.
    TM3000C/1
  • Item
    Corded Oscillating Multi-tool
  • Power
    320W
  • Model Number
    TM3000C
  • Weight
    1.5kg
  • No Load Speed
    6,000 - 20,000opm
  • Voltage
    110V
  • Oscillation Angle
    3.2°
  • Power Source
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome