6.4mm HSS V-Groove Router Bit REF.640 - 2615064032

Order Code: ZT1415414X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.507%


Description

V-Groove Bit. For sign word and lettering. Suitable for use on Veneered woods, fibreboard, chipboard, plywood, softwood, hardwood, rubber, plastic, plexiglass and carbon

Technical Specifications

• Shank diameter: 3.2mm.
• Working diameter: 6.4mm.
• Working length: 2mm
• Accessory length: 37mm
• Usage: V-groove.
• Maximum speed: 35,000rpm.
• Essential attachment: Shaper /Router table Ref.231

See full description
Specifications for 6.4mm HSS V-Groove Router Bit REF.640 - 2615064032
  • Type
    Router Bit
  • MFR Part No.
    2615064032
  • Item
    Multi Tool Consumables
  • Number of Pieces
    1
  • Series
    640

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome