0
1

8mm HSS Keyhole Router Bit REF.655 - 26150655JA

Order Code: ZT1415394X

£12.99 Inc VAT (20%)


Description

This keyhole router bit from Dremel® delivers a maximum operating speed of 35,000rpm and is ideal for drilling mounting holes and slots and for rounding edges and corners on a wide range of materials.

Features and Benefits
• Compatible with DRE2805031L (Dremel® 335) and Dremel® 231 attachments for versatility
• Can be used on a range of materials for operator convenience

Typical Applications
• Wood, including veneer and laminates
• Plastic
• Rubber
• Carbon
• Plexiglass

See full description
Specifications for 8mm HSS Keyhole Router Bit REF.655 - 26150655JA
  • MFR Part No.
    26150655JA
  • Type
    Router Bit
  • Number of Pieces
    1
  • Item
    Multi Tool Consumables
  • Length
    2.7mm
  • Series
    655
  • Blade Material
    Stainless Steel
  • Blade Diameter
    8mm
  • Compatible Tools
    Dremel® 231
    Dremel® 335

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome