9.5MM HSS Piloted Beading Router Bit REF.612 - 2615061232

Order Code: ZT1415412X

£13.99 Inc VAT (20%)


Description

Piloted Beading Bit. A decorative bit for detailed edges. Suitable for use on Veneered woods, fibreboard, chipboard, plywood, softwood, hardwood, rubber, plastic, plexiglass and carbon

Technical Specifications

• Shank diameter: 3.2mm.
• Working diameter: 9.5mm.
• Working length: 4.8mm
• Accessory length: 37mm
• Usage: Piloted beading.
• Maximum speed: 35,000rpm.
• Essential attachment: Shaper /Router table Ref.231

See full description
Specifications for 9.5MM HSS Piloted Beading Router Bit REF.612 - 2615061232
  • MFR Part No.
    2615061232
  • Type
    Router Bit
  • Item
    Multi Tool Consumables
  • Number of Pieces
    1
  • Series
    612

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome