0
1
2
3
4
5

Carbide-RIFF Segment Saw Blade ACZ 85 RT3 (2 608 661 642)

Order Code: ZT1026570X

£22.99 Inc VAT (20%)
£24.998% off


Description

Grouting :

The Starlock ACZ 85 RT3 blade guarantees extra-long life for routing grout and abrasives.

• Blade has edge coating of Carbide-RIFF with grit 30 for extended wear resistance.

• Blade design allows for reaching tight corners.

• for use with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools.

• Starlock Snap-In mounting system for fast blade removal and exchange within 3 seconds without having to touch the blade.

Blade Diameter - 85mm
Blade Material - CT - Carbide Technology

See full description
Specifications for Carbide-RIFF Segment Saw Blade ACZ 85 RT3 (2 608 661 642)
  • MFR Part No.
    2 608 661 642
  • Compatible Materials
    Grooves in Porous Concrete
    Ideal for Routing Standard-width Grout Joints Between Tiles
    Suitable for Routing Smaller Cutouts and Recesses in Soft Wall Tiles, Cement-bonded Fibre Boards and Fibre-Reinforced Composites
  • Type
    Blade
  • Number of Pieces
    1
  • Item
    Multi Tool Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome