0
1

DEWALT DT20701 Multi-Tool Wood & Nails Blade 43 x 30mm DEWDT20701

Order Code: ZT1460456S

£15.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DT20701 Multi-Tool Wood & Nails Blade is suitable for use on nail embedded timber, resisting damage to the teeth when encountering nails. The DEWALT blade has a bi-metal construction, ensuring it maintains a sharper edge for longer life. The 43mm cutting depth maximises the areas the tool and accessory can be used in. The blade is quick and easy to change, and can be used on more than just DEWALT brand multi-tools. Ideal for the following applications Cutting wood with nails. Cutting wood. Cutting drywall. Cutting PVC. Specifications Blade Length 43mm. (1.73in). Blade Width 30mm. (1.18in).

See full description
Specifications for DEWALT DT20701 Multi-Tool Wood & Nails Blade 43 x 30mm DEWDT20701
  • MFR Part No.
    DEWDT20701
  • Suitable For
    Wood with Nails
  • Size
    43mm
  • Tool Type
    Wood with Nails
  • Blade Length
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome