0
1

DT20701-QZ Multi Tool Blade for Wood & Nails 43mm x 31mm

Order Code: ZT1253836X

£11.99 Inc VAT (20%)


Description

DT20701 Multi Tool Wood & Nails Blade

• The wood and nails blade allows the blade to be used in nail embedded timber and resists damage to the teeth when encountering unexpected nails.
• Bi Metal construction maintains a sharper edge longer
• Enables good performance when cutting wood and also resists damage when encountering embedded metal.
• The 43mm cutting depth maximises the areas that the tool and accessory can be used in.
• Enables the accessories to be used on more than just DEWALT branded multi tools
• Quick & easy blade change
• Length 43mm
• Width 30mm

See full description
Specifications for DT20701-QZ Multi Tool Blade for Wood & Nails 43mm x 31mm
  • Width
    30mm
  • MFR Part No.
    DT20701-QZ
  • Compatible Materials
    Nail Embedded Wood
    Wood
  • Type
    Blade
  • Length
    43mm
  • Blade Material
    BIM - Bi-metal
  • Material
    BIM - Bi-metal
  • Number of Pieces
    1
  • Item
    Multi Tool Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome