0
1
2

DT20702-QZ Multi Tool Blade Titanium for Wood & Metal 55mm x 42mm

Order Code: ZT1253837X

£20.99 Inc VAT (20%)


Description

DT20702 Multi Tool Titanium Wood / Metal Blade

• A multi-purpose blade designed for both wood and metal cutting applications
• Specifically designed to increase the lifev of the cutting surface and for frequent use.
• 18 TPI enables the accessory to perform well when cutting either wood or metal materials.
• Cutting depth 55mm
• Accessories fit all common oscillating tools
• Quick & easy blade change

See full description
Specifications for DT20702-QZ Multi Tool Blade Titanium for Wood & Metal 55mm x 42mm
  • Compatible Materials
    Metal
    Wood
  • Width
    44mm
  • Length
    55mm
  • Type
    Blade
  • Blade Material
    Titanium
  • MFR Part No.
    DT20702-QZ
  • Item
    Multi Tool Accessories
  • Number of Pieces
    1
  • Material
    Titanium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome