0
1
2

DT20707-QZ Multi Tool Titanium Blade 43mm x 30mm

Order Code: ZT1037635P

£14.99 Inc VAT (20%)


Description

Crafted for versatility and endurance, this oscillating multi-tool titanium blade is the go-to tool accessory for a wide range of cutting tasks. Its UNIVERSAL FITMENT™ ensures seamless use with all leading oscillating tool brands, eliminating the need for adapters. This blade is engineered to cut through metal, wood, and more with unparalleled precision and longevity.

Features and Benefits
• UNIVERSAL FITMENT™ allows for adapter-free compatibility
• Titanium construction provides enhanced durability for metal cutting
• Designed for multi-material cutting and efficient in wood, nails, plastics, plasterboard
• 18 TPI ideal for hard and soft metals
• Dust extraction compatible to minimise airborne dust

See full description
Specifications for DT20707-QZ Multi Tool Titanium Blade 43mm x 30mm
  • Compatible Materials
    Hard and Soft Metals
  • Type
    Blade
  • Length
    43mm
  • MFR Part No.
    DT20707-QZ
  • Width
    30mm
  • Number of Pieces
    1
  • Item
    Multi Tool Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome