0
1
2

DT20709-QZ Multi Tool Blade Titanium Semi-circle 100mm

Order Code: ZT1253844X

£21.99 Inc VAT (20%)


Description

DT20709 Multi Tool Titanium Semi-Circle Blade

• Titanium coated cutting teeth to extend performance life
• 22 tpi for cutting wood and nails and other soft materials
• Accessories fit all common oscillating tools
• Quick & easy blade change

See full description
Specifications for DT20709-QZ Multi Tool Blade Titanium Semi-circle 100mm
  • Compatible Materials
    Wood
    Soft materials
  • MFR Part No.
    DT20709-QZ
  • Blade Material
    Titanium Coating
  • Type
    Blade
  • Length
    100mm
  • Item
    Multi Tool Accessories
  • Number of Pieces
    1
  • Material
    Titanium Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome