0
1
2

DT20710-QZ Multi Tool Blade Flush Cut 100mm

Order Code: ZT1037637P

£19.99 Inc VAT (20%)


Description

DT20710 Multi Tool Flush Cut Blade

• Specifically designed for flush cut applications
• Bi-Metal blade for improved
• Accessories fit all common oscillating tools
• Quick & easy blade change
• Blade Diameter 100mm
• Length 23mm

See full description
Specifications for DT20710-QZ Multi Tool Blade Flush Cut 100mm
  • Type
    Blade
  • MFR Part No.
    DT20710-QZ
  • Blade Material
    BIM - Bi-metal
  • Length
    23mm
  • Width
    100mm
  • Number of Pieces
    1
  • Material
    BIM - Bi-metal
  • Item
    Multi Tool Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome