0
1
2

DT20711-QZ Multi Tool Blade Titanium Flush Cut 100MM

Order Code: ZT1253843X

£20.99 Inc VAT (20%)


Description

DT20711 Titanium Flush Cut Blade

• Multi-tool Titanium Flush Cut blade
• Titanium coating for a longer performance life
• Accessories fit all common oscillating tools
• Quick & easy blade change

See full description
Specifications for DT20711-QZ Multi Tool Blade Titanium Flush Cut 100MM
  • Blade Material
    Titanium Coating
  • Type
    Blade
  • Blade Diameter
    100mm
  • MFR Part No.
    DT20711-QZ
  • Length
    23mm
  • Number of Pieces
    1
  • Material
    Titanium Coating
  • Item
    Multi Tool Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome