0
1
2
3
4
5

DT20715 Multi-Tool Accessory Set In Tough Case (5 Piece)

Order Code: ZT3594525S

£29.99 Inc VAT (20%)

Currently unavailable

Description

Dewalt DT20715 Multi-Tool Accessory Set in Tough Case (5 Piece)

The Dewalt DT20715 Multi-Tool Accessory Set features 5 Blades with universal fitment for adapter-free use with all major oscillating tool brands. These DEWALT Oscillating Blades power through a range of cutting applications, including wood with nails. Durable enough to tackle tough jobs.

Features:

Set containing tools suitable to cut Wood + Nails, plus Sealants + Adhesives

Dust extraction capability, when attached to a separate dust extraction unit, to minimise dust pollution when sanding

Contains:

2 x DT20701 BiM 30 x 40mm 18 TPI for cutting Wood with Nails and PVC

1 x DT20704 HCS 30 x 43mm 12 TPI for cutting Wood and PVC

1 x DT20714 Stiff Scraper Blade 52mm for removing adhesive residues, carpeting, tile adhesive, mortar, concrete residues

1 x DT20711 Titanium 100mm 22 TPI for Wood with Nails and PVC

See full description
Specifications for DT20715 Multi-Tool Accessory Set In Tough Case (5 Piece)
  • Product Type
    Multi-Tool Accessory Set
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome